Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 8.60 cSt
Mfr # MSF1534003
Zoro # G5103010
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1534003
- Zoro # G5103010
- UPC # 856574006760
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 451 Degrees F |
Viscosity @ 40C | 64 cSt |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 8.6 cSt |
Standards | CFR Approved |
Viscosity Index | 102 |
Water Resistant | Yes |
Series | Miles SXR Comp Oil |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 451 Degrees F, Food Grade No, Series Miles SXR Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 64 cSt, Viscosity @ 100C 8.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4 in Port, NPT (E312TS)
- SIMPSON STRONG-TIE 9.13 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LSSR210Z)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- TRIM Coolant, 1 gal, Can (C350/1)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- Miles Lubricants Compressor Oil