Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 69.00 cSt
Mfr # MSF1610003
Zoro # G5102091
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1610003
- Zoro # G5102091
- UPC # 816692022226
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 430 Degrees F |
Pour Point | -45 Degrees C |
Viscosity Index | 196 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 69 cSt |
Application | Gas Air Compressors |
Viscosity @ 100C | 13.4 cSt |
Standards | CFR Approved |
Series | Miles PAG Gas Comp |
SAE Viscosity Grade | 20 |
Base Oil | Polyalkylene Glycol |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 196, Flash Point 430 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 69 cSt, Viscosity @ 100C 13.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 1Ph (QRS 5 HP)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- FASCO HVAC Motor, 1/44 HP, 1550 rpm, 115V, 3.3 (D105)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12 (YL10-032-12CS)
- Miles Lubricants Air Compressors