Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 6.90 cSt
Mfr # MSF2006003
Zoro # G5100481
original price:
$353.27
6% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2006003
- Zoro # G5100481
- UPC # 816692023049
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 453 Degrees F |
Application | Rotary Compressors |
Viscosity @ 40C | 45 cSt |
Viscosity Index | 109 |
Viscosity @ 100C | 6.9 cSt |
Four-Ball Wear | Not Specified |
Standards | H-1, NSF 152878 |
Pour Point | -34 Degrees C |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 109, Flash Point 453 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 45 cSt, Viscosity @ 100C 6.9 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312ZZ (6312 ZZ/C3 PRX)
- NSK NSK 6001ZZC4E, 6000 Series Single Row Deep Groove Ball Bearing (6001ZZC4E)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- D-A LUBRICANT CO D-A WearGuard SYN 3032 Syn Blend Compressor Oil SAE 32 - 5 Gallon Pail (IP53718)
- Miles Lubricants Compressor Oil