Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 6.60 cSt
Mfr # MSF1554004
Zoro # G5102478
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthethic
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1554004
- Zoro # G5102478
- UPC # 855679006965
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthethic |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 440 Degrees F |
Viscosity @ 40C | 48 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 7.9 cSt |
Application | Rotary Compressors |
Standards | CFR Approved |
Viscosity Index | 102 |
Water Resistant | Yes |
Base Oil | Synthetic |
Series | Miles SB Comp Oil Plus |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 102, Flash Point 440 Degrees F, Food Grade No, Series Miles SB Comp Oil Plus, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 48 cSt, Viscosity @ 100C 7.9 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- B B MANUFACTURING 159-3M-15, Timing Belt, Neoprene, Fiberglass (159-3M-15)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.15 inch OD (2B48SDS)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal. (6215714100)
- Miles Lubricants Compressor Oil