Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 5.50 cSt
Mfr # MSF1554003
Zoro # G5102487
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthethic
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1554003
- Zoro # G5102487
- UPC # 856574006388
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthethic |
Container Type | Pail |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 420 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 6 cSt |
Viscosity @ 40C | 33.2 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 103 |
Base Oil | Synthetic |
Water Resistant | Yes |
SAE Viscosity Grade | 10 |
Series | Miles SB Comp Oil Plus |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 103, Flash Point 420 Degrees F, Food Grade No, Series Miles SB Comp Oil Plus, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 33.2 cSt, Viscosity @ 100C 6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1/4 HP, 1,725 Nameplate RPM, B (3K771)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- Miles Lubricants Compressor Oil