Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 46.00 cSt
Mfr # MSF1531003
Zoro # G5103108
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1531003
- Zoro # G5103108
- UPC # 816692021595
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | Not Specified |
ISO Viscosity Grade | Not Specified |
Flash Point | 468 Degrees F |
Viscosity @ 40C | 46 cSt |
Pour Point | -37 Degrees C |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 7.7 cSt |
Application | Rotary Compressors |
Viscosity Index | 135 |
Standards | CFR Approved |
Base Oil | Polyalphaolefin |
Series | Miles Univ Comp Oil |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, Viscosity Index 135, Flash Point 468 Degrees F, Food Grade No, Series Miles Univ Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 46 cSt, Viscosity @ 100C 7.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 3/8 In FNPT, 1 In Hex (1EJW9)
- SMC Pressure Relief, 3 Port Valve, 1/8" Port (VHS20-N01A-Z)
- CONTINENTAL 3/4" x 2 ft Lead Hose 300 psi (HZR07530-02-14-G)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- Miles Lubricants Air Compressors