Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 41.60 cSt
Mfr # MSF2004003
Zoro # G5100125
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF2004003
- Zoro # G5100125
- UPC # 816692023384
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 500 Degrees F |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 41.6 cSt |
Viscosity @ 40C | 96 cSt |
Viscosity Index | 106 |
Application | Rotary Compressors |
Standards | NSF H-1 |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 30 |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 106, Flash Point 500 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 96 cSt, Viscosity @ 100C 41.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Angle Head Assembly (54560)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MP (2404-20-20)
- NACHI 600 Miniature Series Ball Brg (608Z)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 40W 1 QT (2024601401)
- Miles Lubricants Air Compressors