Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 40.80 cSt
Mfr # MSF1556003
Zoro # G5102301
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1556003
- Zoro # G5102301
- UPC # 855679006767
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 450 Degrees F |
Viscosity @ 40C | 42 cSt |
Application | Rotary Compressors |
Viscosity @ 100C | 6.4 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 101 |
Standards | CFR Approved |
SAE Viscosity Grade | 20 |
Series | Miles Stratus D |
Base Oil | Diester |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 101, Flash Point 450 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 42 cSt, Viscosity @ 100C 6.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- DYNABRADE Housing for Model 52412 (01897)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- Miles Lubricants Compressor Oil