Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 39.20 cSt
Mfr # MSF1560003
Zoro # G5102155
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Silicone
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1560003
- Zoro # G5102155
- UPC # 816692022172
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Silicone |
Container Type | Pail |
SAE Grade | Not Specified |
ISO Viscosity Grade | Not Specified |
Flash Point | 575 Degrees F |
Pour Point | -55 Degrees C |
Application | Rotary Compressors |
Viscosity @ 40C | 39.2 cSt |
Viscosity @ 100C | 16.2 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 427 |
Series | Miles Sil Comp Oil |
Base Oil | Silicone |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, Viscosity Index 427, Flash Point 575 Degrees F, Food Grade No, Series Miles Sil Comp Oil, Application Rotary Compressors, Base Oil Silicone, Viscosity @ 40C 39.2 cSt, Viscosity @ 100C 16.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- TOTALTURF Steel Quick Connect Air Plug, 0.25 in. x 0.25 in. Female NPT (TO1677592)
- MTD Belt-V B Sec X 9 (01005377P)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (PETRO-COMP FG-40XL-001)
- Miles Lubricants Air Compressors