Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 31.20 cSt
Mfr # MSF1541003
Zoro # G5102758
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1541003
- Zoro # G5102758
- UPC # 816692021762
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 430 Degrees F |
Viscosity Index | 127 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 34 cSt |
Viscosity @ 100C | 6.1 cSt |
Application | Rotary Compressors |
Standards | H-1, NSF 152886 |
SAE Viscosity Grade | 10 |
Base Oil | Polyalphaolefin |
Series | Miles FG Comp Oil |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 127, Flash Point 430 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 34 cSt, Viscosity @ 100C 6.1 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect, Plug, 1/4 Body, Plug, Male (TL-254-4MP)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19321111)
- DIXON Female to Automotive Coupler, (F)NPT, 3/8 (3JF3)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P46-32-6CP)
- Miles Lubricants Compressor Oil