Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 29.00 cSt
Mfr # MSF2003003
Zoro # G5100131
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2003003
- Zoro # G5100131
- UPC # 816692023377
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 460 Degrees F |
Viscosity @ 40C | 68 cSt |
Standards | H-1, NSF 152887 |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 29 cSt |
Viscosity Index | 107 |
Base Oil | Polyalphaolefin |
Series | Miles FG Comtech Clean |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 107, Flash Point 460 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 29 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- MASTER PNEUMATIC SHUTOFF VALVE 1/2 (V35-4)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03825-100-G)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 24V DC Voltage (4ZJ47)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- Miles Lubricants Air Compressors