Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 23.70 cSt
Mfr # MSF1670003
Zoro # G5101936
original price:
$343.94
12% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1670003
- Zoro # G5101936
- UPC # 816692022387
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 50W |
ISO Viscosity Grade | 220 |
Flash Point | 507 Degrees F |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Pour Point | -46 Degrees C |
Viscosity Index | 134 |
Viscosity @ 100C | 23.7 cSt |
Viscosity @ 40C | 219 cSt |
Standards | CFR Approved |
Color | Slight Yellow Tint |
Base Oil | Polyalphaolefin |
Series | Miles SXR Gas Comp |
Water Resistant | Yes |
SAE Viscosity Grade | 50 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 50, ISO Viscosity Grade 220, Viscosity Index 134, Flash Point 507 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 219 cSt, Viscosity @ 100C 23.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- GATES XPZ787 Metric V-Belt, 787mm Outside Length, 10mm Top Width, 1 Ribs (XPZ787)
- ELESA Oil level sight glass, HCFE.12-3/8 (HCFE.)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, ISO 68 (87951)
- Miles Lubricants Air Compressors