Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 20.70 cSt
Mfr # MSF2002003
Zoro # G5100140
original price:
$338.78
18% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF2002003
- Zoro # G5100140
- UPC # 816692023360
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 453 Degrees F |
Viscosity @ 40C | 45 cSt |
Viscosity @ 100C | 20.7 cSt |
Standards | H-1, NSF 152878 |
Viscosity Index | 109 |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 109, Flash Point 453 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 45 cSt, Viscosity @ 100C 20.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 12mm Bore (6301LLUC3/L627)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 1800mm PL, T360 (1800-5M-25)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 44LB (TM44)
- DAYTON AC Gearmotor, 710.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H616)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 68-005)
- Miles Lubricants Air Compressors