Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 20.60 cSt
Mfr # MSF1800003
Zoro # G5101531
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1800003
- Zoro # G5101531
- UPC # 816692022905
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 50W |
ISO Viscosity Grade | 220 |
Flash Point | 448 Degrees F |
Viscosity @ 100C | 18.7 cSt |
Viscosity Index | 104 |
Viscosity @ 40C | 201 cSt |
Four-Ball Wear | Not Specified |
Pour Point | -31 Degrees C |
Application | Gas Air Compressors |
Standards | CFR Approved |
Water Resistant | Yes |
Series | Miles SB Gas Comp |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 50 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 50, ISO Viscosity Grade 220, Viscosity Index 104, Flash Point 448 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 201 cSt, Viscosity @ 100C 18.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SH, 1-1/4" Bore (SH-1-1/4)
- SHARPE MANUFACTURING AIR FILTER W/OVERNIGHT AUTO DRAIN (SH22601)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- SPEEDAIRE Compressor Oil, Bottle, 1 qt, Synthetic Oil (53RL88)
- Miles Lubricants Compressor Oil