Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 17.60 cSt
Mfr # MSF1620003
Zoro # G5102085
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1620003
- Zoro # G5102085
- UPC # 816692022233
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Pail |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 442 Degrees F |
Application | Gas Air Compressors |
Viscosity @ 100C | 17.6 cSt |
Pour Point | -34 Degrees C |
Viscosity Index | 192 |
Viscosity @ 40C | 101 cSt |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
Base Oil | Polyalkylene Glycol |
Series | Miles PAG Gas Comp |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 192, Flash Point 442 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 101 cSt, Viscosity @ 100C 17.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Face Seal (FS2408-12)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (J2012 OH)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- SPEEDAIRE Compressor Oil, 1 qt (1WG49)
- Miles Lubricants Compressor Oil