Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 15.70 cSt
Mfr # MSF1790003
Zoro # G5101540
original price:
$244.67
9% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1790003
- Zoro # G5101540
- UPC # 816692022899
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 451 Degrees F |
Viscosity @ 100C | 15.4 cSt |
Pour Point | -32 Degrees C |
Viscosity @ 40C | 152 cSt |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Viscosity Index | 103 |
Standards | CFR Approved |
Water Resistant | Yes |
Series | Miles SB Gas Comp |
SAE Viscosity Grade | 40 |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 103, Flash Point 451 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 152 cSt, Viscosity @ 100C 15.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- ENERPAC RC25K52, RC25 TON STANDARD REPAIR KIT, RC256, RC258, RC2510 (RC25K52)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPF-0806)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- Miles Lubricants Air Compressors