Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 15.60 cSt
Mfr # MSF2001003
Zoro # G5100159
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2001003
- Zoro # G5100159
- UPC # 816692023353
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 440 Degrees F |
Viscosity @ 100C | 15.6 cSt |
Application | Rotary Compressors |
Standards | H-1, NSF 152886 |
Viscosity Index | 109 |
Viscosity @ 40C | 33 cSt |
Four-Ball Wear | Not Specified |
SAE Viscosity Grade | 10 |
Base Oil | Polyalphaolefin |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 109, Flash Point 440 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 33 cSt, Viscosity @ 100C 15.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP099)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- HYDAC 0160MA010P Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010P)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-03AS)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- D-A LUBRICANT CO D-A WearGuard SYN 8100i Synthetic Compressor Oil SAE 100 - 5 Gal Pail (IP53848)
- Miles Lubricants Compressor Oil