Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 150.00 cSt
Mfr # MSF1559003
Zoro # G5102277
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1559003
- Zoro # G5102277
- UPC # 816692022080
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Pail |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 502 Degrees F |
Viscosity @ 100C | 16.6 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 150 cSt |
Application | Rotary Compressors |
Viscosity Index | 118 |
Series | Miles Stratus D |
Base Oil | Diester |
SAE Viscosity Grade | 40 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 118, Flash Point 502 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 150 cSt, Viscosity @ 100C 16.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 17Q10L14 TIGEAR-2 REDUCER (17Q10L14 TIGEAR-2 REDUCER)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 21.20 in OD (5V2124)
- DAYTON Run Capacitor, 30 MFD, 440V, Oval (2MDZ4)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- POWERMATE Full Synthetic, 1 gal. (P018-0085SP)
- Miles Lubricants Compressor Oil