Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 13.20 cSt
Mfr # MSF1640003
Zoro # G5101960
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1640003
- Zoro # G5101960
- UPC # 816692022356
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 437 Degrees F |
Viscosity @ 40C | 68 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 199 |
Viscosity @ 100C | 13.2 cSt |
Application | Gas Air Compressors |
Pour Point | -45 Degrees C |
Standards | CFR Approved |
Color | Slight Yellow Tint |
Base Oil | Polyalphaolefin |
Series | Miles SXR Gas Comp |
Water Resistant | Yes |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 199, Flash Point 437 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 13.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING 18C-500 AIR REGULATOR ASSY PARTS (SH1640)
- SENQCIA HI-MAX C2062H Ol Cp ASME/ANSI Dbl Pit RllrChn Large Roller 1-1/2" Pit, PK5 (C2062HMOL)
- DAYTON 5V1600 V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (13V755)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- DIRECTORR Oil, Pump, 1 Q (8995P-11)
- Miles Lubricants Compressor Oil