Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 11.30 cSt
Mfr # MSF1690003
Zoro # G5101805
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1690003
- Zoro # G5101805
- UPC # 816692022516
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Pail |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 488 Degrees F |
Viscosity @ 40C | 102 cSt |
Pour Point | -37 Degrees C |
Viscosity @ 100C | 11.3 cSt |
Viscosity Index | 97 |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
Series | Miles Estech Gas Comp |
Base Oil | Phosphate Ester |
Water Resistant | Yes |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 97, Flash Point 488 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 102 cSt, Viscosity @ 100C 11.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- LOCTITE Anti-Seize, High Performance, 16 oz, Can LB N-5000™ (234341)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- CHICAGO DIE CASTING PULLEY 8X1/2"" (800A5)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- Miles Lubricants Air Compressors