Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 108.00 cSt
Mfr # MSF1552003
Zoro # G5102566
original price:
$377.69
6% off
new price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1552003
- Zoro # G5102566
- UPC # 816692021953
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 468 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 12.3 cSt |
Standards | NSF H-1 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 108 cSt |
Viscosity Index | 104 |
Series | Miles Advanced FG Comp Oil |
SAE Viscosity Grade | 30 |
Base Oil | Polyalphaolefin |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 104, Flash Point 468 Degrees F, Food Grade Yes, Series Miles Advanced FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 108 cSt, Viscosity @ 100C 12.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-1/2 to 6-13/16In, SAE650, PK5 (300110650)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906-2RS (61906 2RS PRX)
- LEGACY MINI GREASE GUN W/FLEXIBLE HOSE (LML1305)
- DAYTON 1F550 Flange Mount Bearing (4 Bolt) (1F550)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal., Pail (1630144420)
- Miles Lubricants Compressor Oil