Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 8.50 cSt
Mfr # MSF1555000
Zoro # G5102496
product price: $2,060.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,060.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthethic
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1555000
- Zoro # G5102496
- UPC # 856574006371
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthethic |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 453 Degrees F |
Viscosity @ 40C | 68.4 cSt |
Application | Rotary Compressors |
Viscosity @ 100C | 9.7 cSt |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
Viscosity Index | 102 |
SAE Viscosity Grade | 20 |
Series | Miles SB Comp Oil Plus |
Base Oil | Synthetic |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 453 Degrees F, Food Grade No, Series Miles SB Comp Oil Plus, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 68.4 cSt, Viscosity @ 100C 9.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56C Frame, 3,450 Nameplate RPM (B122)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.75-in. OD (1VP50 X 7/8)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- SPEEDAIRE Compressor Oil, 1 gal, ISO 46 (3FMX7)
- Miles Lubricants Air Compressors