Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 8.20 cSt
Mfr # MSF1551001
Zoro # G5102618
original price:
$3,728.79
8% off
new price: $3,409.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,409.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1551001
- Zoro # G5102618
- UPC # 816692021908
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 442 Degrees F |
Standards | H-1, NSF 152887 |
Viscosity @ 40C | 62 cSt |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Viscosity Index | 99 |
Viscosity @ 100C | 8.2 cSt |
SAE Viscosity Grade | 20 |
Series | Miles Advanced FG Comp Oil |
Base Oil | Polyalphaolefin |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 99, Flash Point 442 Degrees F, Food Grade Yes, Series Miles Advanced FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 62 cSt, Viscosity @ 100C 8.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/370HP, 1550 rpm, 115V (4YFG5)
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs (3GWK2)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- TOMPKINS Hydraulic Fitting-International04MJ-02MBSPP (3800-04-02)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- Miles Lubricants Compressor Oil