Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 69.00 cSt
Mfr # MSF1610001
Zoro # G5102128
original price:
$4,531.55
9% off
new price: $4,079.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,079.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1610001
- Zoro # G5102128
- UPC # 816692022196
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 430 Degrees F |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Pour Point | -45 Degrees C |
Viscosity @ 40C | 69 cSt |
Viscosity @ 100C | 13.4 cSt |
Viscosity Index | 196 |
Standards | CFR Approved |
Series | Miles PAG Gas Comp |
SAE Viscosity Grade | 20 |
Base Oil | Polyalkylene Glycol |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 196, Flash Point 430 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 69 cSt, Viscosity @ 100C 13.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor (ESP-L35EM1)
- DIXON Standard Safety PopOff Valve 200psi, 1/4" (SV200)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- EMAX COMPRESSOR EMAX Smart Oil - Rotary Screw Whisper Blue Synthetic - Gallon (OILROT103G)
- Miles Lubricants Compressor Oil