Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 6.90 cSt
Mfr # MSF1546001
Zoro # G5100545
original price:
$3,705.71
10% off
new price: $3,334.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,334.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1546001
- Zoro # G5100545
- UPC # 816692023001
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 453 Degrees F |
Pour Point | -34 Degrees C |
Viscosity @ 100C | 7.4 cSt |
Standards | H-1, NSF 152878 |
Viscosity @ 40C | 45 cSt |
Viscosity Index | 109 |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
SAE Viscosity Grade | 20 |
Base Oil | Polyalphaolefin |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 109, Flash Point 453 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 45 cSt, Viscosity @ 100C 7.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 3/8" To 7/8", Sae 6, 10PK (B6HS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-4-90)
- SPEEDAIRE Bracket, Mounting (4ZK53)
- FESTO Profile Cylinder DNC-15/8"-3"-PPV-A (DNC-15/8"-3"-PPV-A)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- D-A LUBRICANT CO D-A WearGuard SYN 3032 Syn Blend Compressor Oil SAE 32 - 5 Gallon Pail (IP53718)
- Miles Lubricants Air Compressors