Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 67.00 cSt
Mfr # MSF1680001
Zoro # G5101848
original price:
$3,065.25
8% off
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,802.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF1680001
- Zoro # G5101848
- UPC # 816692022479
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 475 Degrees F |
Viscosity @ 40C | 67 cSt |
Viscosity @ 100C | 8.5 cSt |
Viscosity Index | 96 |
Application | Gas Air Compressors |
Pour Point | -38 Degrees C |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
Base Oil | Phosphate Ester |
Water Resistant | Yes |
Series | Miles Estech Gas Comp |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 96, Flash Point 475 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 67 cSt, Viscosity @ 100C 8.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 80 MFD, 4-13/16 In. H (TRCF80)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-43)
- HANKISON Filter Elemnt, Coalescng, 0.01 Micron (HF-08)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- Miles Lubricants Compressor Oil