Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 6.70 cSt
Mfr # MSF1554002
Zoro # G5102505
product price: $2,279.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,279.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthethic
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1554002
- Zoro # G5102505
- UPC # 856574006364
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthethic |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 440 Degrees F |
Viscosity @ 100C | 7.9 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 48 cSt |
Application | Rotary Compressors |
Viscosity Index | 102 |
Standards | CFR Approved |
Series | Miles SB Comp Oil Plus |
Water Resistant | Yes |
Base Oil | Synthetic |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 102, Flash Point 440 Degrees F, Food Grade No, Series Miles SB Comp Oil Plus, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 48 cSt, Viscosity @ 100C 7.9 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT (CO440B)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- NATIONAL Small Bore Inch Seal, 450194 (450194)
- DEUBLIN Union 5/8-18 Unf RH .625 Plt (1116-672-043)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MOBIL Compressor Oil, 5 gal., Pail, ISO VG 32 (121987)
- Miles Lubricants Compressor Oil