Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 64.60 cSt
Mfr # MSF1543001
Zoro # G5102776
original price:
$2,912.16
8% off
new price: $2,662.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,662.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1543001
- Zoro # G5102776
- UPC # 816692021748
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 465 Degrees F |
Viscosity @ 100C | 9.7 cSt |
Viscosity Index | 129 |
Four-Ball Wear | Not Specified |
Standards | H-1, NSF 152887 |
Viscosity @ 40C | 66 cSt |
Application | Rotary Compressors |
SAE Viscosity Grade | 20 |
Series | Miles FG Comp Oil |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 129, Flash Point 465 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 66 cSt, Viscosity @ 100C 9.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Bushing (1312100446)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 14mm (L09014MM)
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20-N02-Z-B)
- CLIMAX METAL PRODUCTS 2CC-100-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-100-100-KW)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- POWERMATE Full Synthetic, 1 gal. (P018-0085SP)
- Miles Lubricants Air Compressors