Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 5.50 cSt
Mfr # MSF1554001
Zoro # G5102511
product price: $1,975.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,975.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthethic
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1554001
- Zoro # G5102511
- UPC # 856574006357
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthethic |
Container Type | Drum |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 420 Degrees F |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 6 cSt |
Viscosity @ 40C | 33.2 cSt |
Application | Rotary Compressors |
Viscosity Index | 103 |
SAE Viscosity Grade | 10 |
Base Oil | Synthetic |
Series | Miles SB Comp Oil Plus |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 103, Flash Point 420 Degrees F, Food Grade No, Series Miles SB Comp Oil Plus, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 33.2 cSt, Viscosity @ 100C 6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- ALLEN BRADLEY Ac Drive 25BD017N104 (25B-D017N104)
- DYNABRADE Tune-Up Kit, .4 hp/Rear Exhaust (96541)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- Miles Lubricants Compressor Oil