Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 5.40 cSt
Mfr # MSF1536001
Zoro # G5102916
original price:
$3,088.49
8% off
new price: $2,823.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,823.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1536001
- Zoro # G5102916
- UPC # 856574006838
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Drum |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 435 Degrees F |
Viscosity @ 40C | 32 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 5.4 cSt |
Application | Rotary Compressors |
Standards | CFR Approved |
Viscosity Index | 100 |
Base Oil | Polyalkylene Glycol |
SAE Viscosity Grade | 10 |
Color | Light Yellow |
Series | Miles SXR Comp Coolant |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 100, Flash Point 435 Degrees F, Food Grade No, Series Miles SXR Comp Coolant, Application Rotary Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator Tamperproof 0-60PSI 1/4" (CO 8802KL)
- FOSTER Plug, 210 Series, 1/4" 1/4"MPT (210-10)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- LUBRIPLATE Fmo-1100-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid (L0886-057)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- Miles Lubricants Air Compressors