Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 5.20 cSt
Mfr # MSF1549001
Zoro # G5102636
original price:
$3,728.79
8% off
new price: $3,410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,410.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1549001
- Zoro # G5102636
- UPC # 816692021885
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 401 Degrees F |
Viscosity @ 100C | 5.2 cSt |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 32 cSt |
Standards | H-1, NSF 152886 |
Viscosity Index | 96 |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
Series | Miles Advanced FG Comp Oil |
SAE Viscosity Grade | 10 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 96, Flash Point 401 Degrees F, Food Grade Yes, Series Miles Advanced FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6105E)
- FESTO Shock Absorber DYSC-8-8-Y1F (DYSC-8-8-Y1F)
- ZORO SELECT FHP Sheave, AK184-QT (AK184)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- STA-LUBE Compressor Oil, 1 gal (SL22133)
- Miles Lubricants Compressor Oil