Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., -44 Deg. C
Mfr # MSF1720001
Zoro # G5101717
original price:
$4,410.21
8% off
new price: $4,032.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,032.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1720001
- Zoro # G5101717
- UPC # 816692022608
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 440 Degrees F |
Pour Point | -44 Degrees C |
Application | Gas Air Compressors |
Viscosity @ 100C | 19 cSt |
Viscosity Index | 211 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 101 cSt |
Standards | CFR Approved |
Color | Clear |
Series | Miles Proptech Gas |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 211, Flash Point 440 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 101 cSt, Viscosity @ 100C 19 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 1/4HP 460V 825RPM 48 PSC Motor (MOT11526)
- FAG BEARINGS 6007 2RS, Deep Groove BBear, Single Row 90Mm (6007 2RS)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E653)
- ZORO SELECT Hose Clamp, 4" to 6", SAE 88, SS, PK10 (670040088)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- GOLD Oil, Vacuum Pump, 1 L (8995G-11)
- Miles Lubricants Air Compressors