Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 42.30 cSt
Mfr # MSF1542001
Zoro # G5102785
original price:
$2,912.16
8% off
new price: $2,662.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,662.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1542001
- Zoro # G5102785
- UPC # 816692021731
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 445 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 7.5 cSt |
Standards | H-1, NSF 152878 |
Viscosity Index | 132 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 45 cSt |
SAE Viscosity Grade | 20 |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
Series | Miles FG Comp Oil |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 132, Flash Point 445 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 45 cSt, Viscosity @ 100C 7.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 13.95" OD (1364B)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FCS8H, Pressure Line, 10 micron (ZX-HC9600FCS8H)
- ZEP Lubeze DrillChill, Cutting Oil, 20n16, PK12 (004501)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- POWERMATE Full Synthetic, 1 gal. (P018-0085SP)
- Miles Lubricants Compressor Oil