Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 42.00 cSt
Mfr # MSF1550001
Zoro # G5102627
original price:
$3,728.79
8% off
new price: $3,409.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,409.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1550001
- Zoro # G5102627
- UPC # 816692021892
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 420 Degrees F |
Standards | H-1, NSF 152878 |
Viscosity @ 100C | 6.3 cSt |
Viscosity @ 40C | 42 cSt |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity Index | 95 |
SAE Viscosity Grade | 20 |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
Series | Miles Advanced FG Comp Oil |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 95, Flash Point 420 Degrees F, Food Grade Yes, Series Miles Advanced FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 42 cSt, Viscosity @ 100C 6.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Slot Nut HMBN-5-2M5 (HMBN-5-2M5)
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- Miles Lubricants Air Compressors