Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 41.60 cSt
Mfr # MSF2004001
Zoro # G5100168
product price: $3,629.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,629.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2004001
- Zoro # G5100168
- UPC # 816692023346
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 500 Degrees F |
Viscosity Index | 106 |
Standards | NSF H-1 |
Viscosity @ 40C | 96 cSt |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity @ 100C | 41.6 cSt |
Series | Miles FG Comtech Clean |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 106, Flash Point 500 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 96 cSt, Viscosity @ 100C 41.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2212)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (6FLL5)
- D&D 887mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ887)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- Miles Lubricants Compressor Oil