Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 40.80 cSt
Mfr # MSF1556001
Zoro # G5102356
original price:
$3,195.77
14% off
new price: $2,729.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,729.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1556001
- Zoro # G5102356
- UPC # 855679006460
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 450 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 6.4 cSt |
Viscosity @ 40C | 42 cSt |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
Viscosity Index | 101 |
Water Resistant | Yes |
SAE Viscosity Grade | 20 |
Base Oil | Diester |
Series | Miles Stratus D |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 101, Flash Point 450 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 42 cSt, Viscosity @ 100C 6.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X393)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- Miles Lubricants Compressor Oil