Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 39.20 cSt
Mfr # MSF1560001
Zoro # G5102161
original price:
$6,938.63
8% off
new price: $6,349.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,349.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Silicone
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1560001
- Zoro # G5102161
- UPC # 816692022165
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Silicone |
Container Type | Drum |
SAE Grade | Not Specified |
ISO Viscosity Grade | Not Specified |
Flash Point | 575 Degrees F |
Viscosity @ 40C | 39.2 cSt |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity @ 100C | 16.2 cSt |
Pour Point | -55 Degrees C |
Viscosity Index | 427 |
Base Oil | Silicone |
Series | Miles Sil Comp Oil |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, Viscosity Index 427, Flash Point 575 Degrees F, Food Grade No, Series Miles Sil Comp Oil, Application Rotary Compressors, Base Oil Silicone, Viscosity @ 40C 39.2 cSt, Viscosity @ 100C 16.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1250, 48Y, 115/208-230V (8631UI)
- SOUTHCO-ALBANY DIV Linear Actuator (S H3-51-40)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Compressor Oil, Rs8000 (RS8000)
- Miles Lubricants Compressor Oil