Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., -34 Deg. C
Mfr # MSF1620001
Zoro # G5102119
original price:
$4,625.63
10% off
new price: $4,162.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,162.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1620001
- Zoro # G5102119
- UPC # 816692022202
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Drum |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 442 Degrees F |
Pour Point | -34 Degrees C |
Four-Ball Wear | Not Specified |
Viscosity Index | 192 |
Viscosity @ 100C | 17.6 cSt |
Viscosity @ 40C | 101 cSt |
Application | Gas Air Compressors |
Standards | CFR Approved |
SAE Viscosity Grade | 30 |
Series | Miles PAG Gas Comp |
Base Oil | Polyalkylene Glycol |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 192, Flash Point 442 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 101 cSt, Viscosity @ 100C 17.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/8" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-12-165-BK)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- REELCRAFT Reelcraft G3050N 50' Static Discharge Grounding Reel Spring Retractable w/ Nylon Coated Cable (G 3050 N)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- EMAX COMPRESSOR EMAX Smart Oil - Piston Compressor Whisper Blue Synthetic - Quart (OILPIS102Q)
- Miles Lubricants Compressor Oil