Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 33.20 cSt
Mfr # MSF1555001
Zoro # G5102365
original price:
$3,195.77
14% off
new price: $2,729.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,729.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1555001
- Zoro # G5102365
- UPC # 855679006859
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Drum |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 420 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 5.5 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 22 cSt |
Viscosity Index | 108 |
Standards | CFR Approved |
SAE Viscosity Grade | 10 |
Series | Miles Stratus D |
Water Resistant | Yes |
Base Oil | Diester |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 108, Flash Point 420 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 22 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1600-8M-30 Synchro-Cog HT Synchronous Belt (1600-8M-30)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, H Series (VHN6-6EM)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- Miles Lubricants Air Compressors