Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 33.00 cSt
Mfr # MSF1545001
Zoro # G5100551
original price:
$3,568.47
8% off
new price: $3,262.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,262.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1545001
- Zoro # G5100551
- UPC # 816692022998
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 440 Degrees F |
Pour Point | -38 Degrees C |
Application | Rotary Compressors |
Viscosity Index | 109 |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 5.5 cSt |
Standards | H-1, NSF 152886 |
Viscosity @ 40C | 31 cSt |
Series | Miles FG Comtech Clean |
SAE Viscosity Grade | 10 |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 109, Flash Point 440 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 31 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6007J, Single Row Ball Bearings (6007J)
- GAST Fan/Coupling Asm Sp Ah198 (AH198)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- ENERPAC Repair Kit (P60234-1SR)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 40W 1 QT (2024601401)
- Miles Lubricants Air Compressors