Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 29.00 cSt
Mfr # MSF2003001
Zoro # G5100177
original price:
$3,845.00
8% off
new price: $3,529.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,529.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2003001
- Zoro # G5100177
- UPC # 816692023339
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 460 Degrees F |
Viscosity @ 40C | 68 cSt |
Viscosity Index | 107 |
Viscosity @ 100C | 29 cSt |
Standards | H-1, NSF 152887 |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Series | Miles FG Comtech Clean |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 107, Flash Point 460 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 29 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Delrin Coupling Chain, 2.37 In (N412CPLG)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.65 in. L (1AA8FJA6)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- CAMOZZI Union Tee, 1/2" OD (6540 08-00)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- Miles Lubricants Compressor Oil