Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 2.90 cSt
Mfr # MSF1539001
Zoro # G5100518
original price:
$4,134.96
8% off
new price: $3,780.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,780.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1539001
- Zoro # G5100518
- UPC # 855679006606
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | Not Specified |
ISO Viscosity Grade | 32 |
Flash Point | 400 Degrees F |
Standards | NSF H-1 |
Viscosity @ 40C | 32 cSt |
Pour Point | -24 Degrees C |
Viscosity @ 100C | 5.5 cSt |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity Index | 106 |
Base Oil | Polyalphaolefin |
Series | Miles Comp Cleaner Concentrate |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, ISO Viscosity Grade 32, Viscosity Index 106, Flash Point 400 Degrees F, Food Grade Yes, Series Miles Comp Cleaner Concentrate, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 45 Deg., Stl, 13/16" L, PK10 (52NZ69)
- GATES PowerGrip HTD Belts, 350-5M-09 (350-5M-09)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N443)
- MAIN FILTER Hydraulic Filter, replaces FRANKLIN 1507066, Pressure Line, 10 micron, Outside-In (MF0059662)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MOBIL Mobil Rarus 824, Compressor, 5 gal., ISO 32, SAE Grade 10W (100537)
- Miles Lubricants Air Compressors