Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 24.40 cSt
Mfr # MSF1630001
Zoro # G5102100
original price:
$4,633.83
8% off
new price: $4,239.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,239.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1630001
- Zoro # G5102100
- UPC # 816692022219
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Drum |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 450 Degrees F |
Viscosity @ 100C | 24.4 cSt |
Viscosity Index | 198 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 148 cSt |
Pour Point | -32 Degrees C |
Application | Gas Air Compressors |
Standards | CFR Approved |
SAE Viscosity Grade | 40 |
Base Oil | Polyalkylene Glycol |
Series | Miles PAG Gas Comp |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 198, Flash Point 450 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 148 cSt, Viscosity @ 100C 24.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15521)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- NTN Radial Ball Bearing, Sealed, 50mm Bore Dia (6210LLBC3/L627)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Oval (POCF45A)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- Miles Lubricants Air Compressors