Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 222.00 cSt
Mfr # MSF1730001
Zoro # G5101708
original price:
$4,535.69
8% off
new price: $4,149.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,149.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1730001
- Zoro # G5101708
- UPC # 816692022615
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 442 Degrees F |
Application | Gas Air Compressors |
Pour Point | -42 Degrees C |
Viscosity @ 40C | 222 cSt |
Viscosity @ 100C | 33 cSt |
Viscosity Index | 195 |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
SAE Viscosity Grade | 40 |
Color | Clear |
Series | Miles Proptech Gas |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 195, Flash Point 442 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 222 cSt, Viscosity @ 100C 33 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- GLOBAL GSC-243-Z Set Screw Collar (GSC-243-Z)
- TRITAN Flange Bearing, 2-Bolt, Ball, 30mm Bore (UCFL206-30MM)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- INDUSTRIAL AIR Full Synthetic, 1 Quart, Compressor Oil (P018-0084SP)
- Miles Lubricants Compressor Oil