Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 20.70 cSt
Mfr # MSF2002001
Zoro # G5100186
original price:
$3,742.00
5% off
new price: $3,529.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,529.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2002001
- Zoro # G5100186
- UPC # 816692023322
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 453 Degrees F |
Standards | H-1, NSF 152878 |
Viscosity @ 100C | 20.7 cSt |
Viscosity @ 40C | 45 cSt |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity Index | 109 |
Series | Miles FG Comtech Clean |
SAE Viscosity Grade | 20 |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 109, Flash Point 453 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 45 cSt, Viscosity @ 100C 20.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- WESTWARD Fitting Cap, 30 Deg., PP, 1-21/32"L, Bl, PK10 (52NZ43)
- BULLDOG WINCH V450 HD Portable Compressor (41010)
- TOMPKINS Hydraulic Fitting-Steel20FJ BULKHEAD NUT (0306-20)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- Miles Lubricants Air Compressors