Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 20.60 cSt
Mfr # MSF1800001
Zoro # G5101577
product price: $2,644.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,644.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1800001
- Zoro # G5101577
- UPC # 816692022868
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 50W |
ISO Viscosity Grade | 220 |
Flash Point | 448 Degrees F |
Viscosity @ 100C | 18.7 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 104 |
Viscosity @ 40C | 201 cSt |
Pour Point | -31 Degrees C |
Application | Gas Air Compressors |
Standards | CFR Approved |
SAE Viscosity Grade | 50 |
Base Oil | Polyalphaolefin |
Series | Miles SB Gas Comp |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 50, ISO Viscosity Grade 220, Viscosity Index 104, Flash Point 448 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 201 cSt, Viscosity @ 100C 18.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 267mm L x 6mm W (60S3M267)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X16X16)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 20W 1 QT (2024600701)
- Miles Lubricants Compressor Oil