Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 16.80 cSt
Mfr # MSF1660001
Zoro # G5101988
original price:
$3,275.12
8% off
new price: $2,994.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,994.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1660001
- Zoro # G5101988
- UPC # 816692022332
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 505 Degrees F |
Viscosity @ 100C | 16.8 cSt |
Pour Point | -47 Degrees C |
Viscosity @ 40C | 150 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 120 |
Application | Gas Air Compressors |
Standards | CFR Approved |
Color | Slight Yellow Tint |
Series | Miles SXR Gas Comp |
SAE Viscosity Grade | 40 |
Base Oil | Polyalphaolefin |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 120, Flash Point 505 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 150 cSt, Viscosity @ 100C 16.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- Miles Lubricants Air Compressors