Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 15.70 cSt
Mfr # MSF1790001
Zoro # G5101586
original price:
$2,199.51
4% off
new price: $2,089.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,089.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1790001
- Zoro # G5101586
- UPC # 816692022851
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 451 Degrees F |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Viscosity Index | 103 |
Viscosity @ 40C | 152 cSt |
Pour Point | -32 Degrees C |
Viscosity @ 100C | 15.4 cSt |
Standards | CFR Approved |
Base Oil | Polyalphaolefin |
Series | Miles SB Gas Comp |
SAE Viscosity Grade | 40 |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 103, Flash Point 451 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 152 cSt, Viscosity @ 100C 15.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- NATIONAL Small Bore Metric Seals, 30X47X7-R2LS32-S (30X47X7-R2LS32-S)
- CARLISLE R3VX1000-4 Power-Wedge Cog-Band (R3VX1000-4)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-20 (1040-8MGT-20)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- CHICAGO PNEUMATIC Compressor Oil, SAE 30W, 1 qt (1312101247)
- Miles Lubricants Air Compressors