Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 15.60 cSt
Mfr # MSF2001001
Zoro # G5100195
original price:
$3,780.00
6% off
new price: $3,529.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,529.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2001001
- Zoro # G5100195
- UPC # 816692023315
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 440 Degrees F |
Four-Ball Wear | Not Specified |
Viscosity Index | 109 |
Application | Rotary Compressors |
Viscosity @ 100C | 15.6 cSt |
Viscosity @ 40C | 33 cSt |
Standards | H-1, NSF 152886 |
Series | Miles FG Comtech Clean |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 10 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 109, Flash Point 440 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 33 cSt, Viscosity @ 100C 15.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- SERCO Bushings, Bushing 1-1/4"Id X 1-13/32"Od (821-035)
- TRITAN Insert Ball Brng, UC, 25/32 dia, 2877.55 lb (UC204-20MM)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- PRO-SET Vacuum Pump Oil, 1 qt. (VPOQ)
- Miles Lubricants Air Compressors