Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 14.10 cSt
Mfr # MSF1700001
Zoro # G5101820
original price:
$3,208.16
8% off
new price: $2,933.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,933.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1700001
- Zoro # G5101820
- UPC # 816692022493
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Drum |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 508 Degrees F |
Pour Point | -32 Degrees C |
Viscosity @ 100C | 14.1 cSt |
Viscosity @ 40C | 140 cSt |
Viscosity Index | 97 |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Standards | CFR Approved |
Series | Miles Estech Gas Comp |
Base Oil | Phosphate Ester |
Water Resistant | Yes |
SAE Viscosity Grade | 40 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 97, Flash Point 508 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 140 cSt, Viscosity @ 100C 14.1 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- DANA U-JOINT KIT (1330) GREASABLE (5-213X)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (207PP)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- INGERSOLL-RAND Compressor Lubricant, 20L, 10W-20 (38459582)
- Miles Lubricants Air Compressors